Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 064 UNIV I/O 30DP NO EARS 2-111446-6

064 UNIV I/O 30DP NO EARS (Discontinued)

  • Mfr # 2-111446-6
  • Zoro # G801042060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-111446-6
Zoro #
G801042060
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
14.48 mm
Length
95.81 mm
Contact Plating Thickness
30 µin
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.97 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Thermoplastic
Features
Shrouded
Connector Terminates To
Wire & Cable
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Rows
2
Connection Material
Phosphor Bronze
Number of Contacts
64
Hole Center to Center
2.54 mm
Wire Type
Solid or Stranded
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
1 A
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.