Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P .093 COMM P&S RECPT HSG

  • Mfr # 770086-1

  • Zoro # G000957318


product price: $0.30
/ea
Sold in multiples of 278 for $83.40

Key Features

Number of Rows
2
Number of Contacts
6
Color
Natural
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770086-1
Zoro #
G000957318
UPC #
-
Country of Origin
China

Dimensions

Width
16 mm
Length
25.4 mm
Height
10.92 mm

Details

Item
Housing
Number of Rows
2
Number of Contacts
6
Color
Natural
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
For Use With
Plug Housing
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Contact Type
Socket
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Max. Temp.
105°C
Hole Center to Center
5.03 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.