Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P MTA100 CONN ASSY POL RIB 3-643815-6

06P MTA100 CONN ASSY POL RIB (Discontinued)

  • Mfr # 3-643815-6
  • Zoro # G800928273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643815-6
Zoro #
G800928273
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17.78 mm

Details

Item
Connector
Insulation Color
Blue
Features
Strain Relief
Max. Voltage
250V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Wire Range
0.12 to 0.15 mm²
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable, Power
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.