Zoro Homepage

06P MTA100 CONN ASSY POL RIB

  • Mfr # 643814-6

  • Zoro # G400928796


product price: $0.43
/ea
Sold in multiples of 350 for $150.50

Key Features

Insulation Color
White
Standards
CSA, UL; UL
Max. Voltage
250V AC
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643814-6
Zoro #
G400928796
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15.24 mm

Details

Item
Connector
Insulation Color
White
Standards
CSA, UL; UL
Max. Voltage
250V AC
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Max. Temp.
105 Degrees C
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Wire Range
24 AWG
Connection Type
Locking Lance, Socket, IDC
Application
Wire/Cable, Power
Insulation Dia
0.06 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.