
06P MTA100 HI-TEMP HDR 15AU TL
Mfr # 3-647296-6
Zoro # G300928629
product price: $2.39
/eaSold in multiples of 38 for $90.82
Key Features
Insulation Color
Black
Application
Signal, Printed Circuit Board, Power
Max. Voltage
250V AC
Features
Unshrouded Header
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-647296-6
Zoro #
G300928629
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.29 in
Overall Length
0.7 in
Details
Item
Connector
Insulation Color
Black
Application
Signal, Printed Circuit Board, Power
Max. Voltage
250V AC
Features
Unshrouded Header
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Connection Type
Through Hole - Solder
Standards
UL, CSA Listed
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.