
06P MTA156 CONN ASSY 18AWG LF
Mfr # 3-644461-6
Zoro # G400928260
product price: $0.61
/eaSold in multiples of 135 for $82.35
Key Features
Insulation Color
Orange
Overall Length
0.936 in
Features
Strain Relief
Terminal Type
Socket
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-644461-6
Zoro #
G400928260
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.936 in
Details
Item
Connector Assembly
Insulation Color
Orange
Features
Strain Relief
Terminal Type
Socket
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Wire Type
Stranded, Discrete Wire
Wire Range
18 AWG
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.