Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

06P MTA156 CONN ASSY 22AWG SPL (Discontinued)

  • Mfr # 644566-6
  • Zoro # G400927805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644566-6
Zoro #
G400927805
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.936 in

Details

Item
Connector
Insulation Color
Black
Terminal Type
Closed End Receptacle
Wire Range
22 AWG
Connection Material
Copper Alloy
Features
Strain Relief
Max. Temp.
105 Degrees C
Wire Type
Discrete Wire, Stranded
Max. Voltage
600V AC
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Application
Wire/Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.