Zoro Homepage

06P MTA156 HDR ASSY STR W/O#2

  • Mfr # 643129-3

  • Zoro # G100927778


product price: $0.49
/ea
Sold in multiples of 150 for $73.50

Key Features

Insulation Color
Black
Terminal Type
Straight Pin
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Pin Length (In.)
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643129-3
Zoro #
G100927778
UPC #
-
Country of Origin
United States

Dimensions

Pin Length (In.)
0.4 in
Overall Length
23.77 mm

Details

Item
Connector
Insulation Color
Black
Terminal Type
Straight Pin
Max. Temp.
221 Degrees F
Features
Unshrouded Header
Max. Voltage
600V AC
Standards
UL, CSA Listed
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board, Power
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.