Zoro Homepage
This item is Discontinued.
Te Connectivity 06P.MICRO-MATCH MOB 7-215464-6

06P.MICRO-MATCH MOB (Discontinued)

  • Mfr # 7-215464-6
  • Zoro # G301039423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-215464-6
Zoro #
G301039423
UPC #
-
Country of Origin
Germany

Dimensions

Length
6.35 mm
Height
6.9 mm
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Color
Red
Features
With Board Standoff; Shrouded
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Contact Type
Pin
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Connector Type
Plug
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Contact Finish
Tin over Nickel
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.