Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07 MTE HDR SRRA LATCH W/HLDWN

  • Mfr # 104361-6

  • Zoro # G400938269


product price: $1.89
/ea
Sold in multiples of 52 for $98.28

Key Features

Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104361-6
Zoro #
G400938269
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
20.32 mm
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
For Use With
Receptacle Housing Assembly
Max. Temp.
105°C
Features
Shrouded
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
Material
Thermoplastic
Current Rating
3 A
Number of Contacts
7
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.