Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 070 MLC TAB CONT 20-16 GOLD 173645-3

070 MLC TAB CONT 20-16 GOLD (Discontinued)

  • Mfr # 173645-3
  • Zoro # G500941763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173645-3
Zoro #
G500941763
UPC #
-
Country of Origin
Japan

Details

Connection Type
Crimp
Max. Temp.
221 Degrees F
Wire Range
0.5 to 1.25 mm²
Terminal Type
Tab
Insulation Dia
0.079 to 0.102 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.