
070 MLC W-W PLUG HSG 6P BLUE
Mfr # 174923-5
Zoro # G000956175
product price: $0.59
/eaSold in multiples of 186 for $109.74
Key Features
Number of Rows
1
Color
Blue
Features
Terminal Position Assurance
Length
21.6 mm
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174923-5
Zoro #
G000956175
UPC #
-
Country of Origin
Japan
Dimensions
Length
21.6 mm
Height
0.626 in
Width
0.961 in
Details
Number of Rows
1
Color
Blue
Features
Terminal Position Assurance
Material
PBT
Max. Voltage
12V DC
Hole Center to Center
3.5 mm
Number of Contacts
6
Max. Temp.
105°C
Flammability Rating
UL 94 HB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.