Zoro Homepage

07P MTA100 HDR W/O#2

  • Mfr # 3-644743-2

  • Zoro # G700927901


product price: $0.60
/ea
Sold in multiples of 150 for $90.00

Key Features

Insulation Color
Natural
Connection Type
Through Hole - Solder
Overall Length
0.288 in
Pin Length (In.)
0.295 in
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644743-2
Zoro #
G700927901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.288 in
Pin Length (In.)
0.295 in

Details

Item
Connector
Insulation Color
Natural
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Max. Voltage
250V AC
Features
Breakaway Header
Terminal Type
Straight Pin
Application
Signal, Printed Circuit Board, Power
Mounting Type
Board Mount; Vertical; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.