Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08 DIP PLUG CONN-W/COVER

  • Mfr # 746613-1

  • Zoro # G800947212


product price: $3.75
/ea
Sold in multiples of 50 for $187.50

Key Features

Type
Plug
Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
Thermoplastic
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
746613-1
Zoro #
G800947212
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.42 in
Height
6.43 mm
Max. Insulation Dia.
0.042 in
Max. Single Wire Size
26 AWG
Length
12.4 mm
Contact Plating Thickness
2.54 µm
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Wire Type
Solid or Stranded
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Max. Temp.
105°C
Connector Type
Plug
Connection Material
Phosphor Bronze
Contact Type
Pin
Number of Contacts
8
Number of Rows
2
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.