Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 08 MODIV VRT SR OE 100/115 87879-1

08 MODIV VRT SR OE 100/115 (Discontinued)

  • Mfr # 87879-1
  • Zoro # G301039461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87879-1
Zoro #
G301039461
UPC #
-
Country of Origin
China

Dimensions

Height
6.79 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
For Use With
Plug Assembly
Color
Black
Material
Polyester
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Number of Contacts
8
Current Rating
2 A
Number of Rows
1
Connection Material
Phosphor Bronze
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.