Zoro Homepage

08P MTA100 HRD ASSYF/L HT LF

  • Mfr # 3-647051-8

  • Zoro # G600928404


product price: $2.69
/ea
Sold in multiples of 30 for $80.70

Key Features

Insulation Color
Black
Max. Voltage
250V AC
Overall Length
0.9 in
Connection Type
Right Angle, Through Hole - Solder
Features
Unshrouded Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647051-8
Zoro #
G600928404
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.9 in
Pin Length (In.)
0.29 in

Details

Item
Connector
Insulation Color
Black
Max. Voltage
250V AC
Connection Type
Right Angle, Through Hole - Solder
Features
Unshrouded Header
Terminal Type
Pin
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Application
Signal, Printed Circuit Board, Power
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.