
08P.MICRO-MATCH MOB
Mfr # 7-215464-8
Zoro # G501039452
product price: $1.59
/eaSold in multiples of 250 for $397.50
Key Features
Length
8.89 mm
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Height
6.9 mm
Features
With Board Standoff; Shrouded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-215464-8
Zoro #
G501039452
UPC #
-
Country of Origin
Germany
Dimensions
Length
8.89 mm
Height
6.9 mm
Contact Plating Thickness
3 to 5 µm
Details
Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Material
Glass-Filled Polyester
Color
Red
Connection Material
Copper Alloy
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
8
Contact Type
Pin
Current Rating
1 A
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Connector Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.