
09 MSFL PLUG RA 318 (SL FM BL)
Mfr # 747840-5
Zoro # G001039358
product price: $7.85
/eaSold in multiples of 20 for $157.00
Key Features
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Features
With Grounding Indents and Grounding Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747840-5
Zoro #
G001039358
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Features
With Grounding Indents and Grounding Straps
Material
Glass-Filled Polyester, Glass-Filled Nylon
Finish
Tin Plated
Current Rating
6 A
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Contact Finish
Gold Flash
Connector Type
Plug
Number of Rows
2
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.