Zoro Homepage
This item is Discontinued.
Te Connectivity 09 MSFL PLUG RA 590 (IN FM) 5745990-4

09 MSFL PLUG RA 590 (IN FM) (Discontinued)

  • Mfr # 5745990-4
  • Zoro # G401043177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745990-4
Zoro #
G401043177
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Features
With Grounding Indents and Grounding Straps
Material
Glass-Filled Polyester, Glass-Filled Nylon
Color
Black
Finish
Tin Plated
Number of Contacts
9
Current Rating
6 A
Flammability Rating
UL 94 V-0
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.74 mm
Contact Finish
Gold Plated
Connector Type
Plug
Terminal Finish
Tin Plated
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.