
.093 DIA RECPT LP 22-18
Mfr # 61260-1
Zoro # G900979847
product price: $0.30
/eaSold in multiples of 1000 for $300.00
Key Features
Features
Open Barrel, Wire Insulation Support
Terminal Type
Receptacle
Connection Type
Crimp
Application
Wire/Cable
Contact Plating Material
Pre-Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61260-1
Zoro #
G900979847
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG to 22 AWG
Details
Features
Open Barrel, Wire Insulation Support
Terminal Type
Receptacle
Connection Type
Crimp
Application
Wire/Cable
Contact Plating Material
Pre-Tin
Insulation Dia
0.06 to 0.11 in
Mounting Type
Stud Mount
Terminal Orientation
Straight
Maximum Operating Temperature
221 Degrees F
Item
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.