
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533236-5
Zoro #
G101044207
UPC #
-
Country of Origin
China
Details
For Use With
Type R Connector; Type C Connector
Max. Temp.
105°C
Features
With Standoff
Type
Shroud
Material
Glass-Filled Polyester
Color
Gray
Number of Rows
3
Number of Contacts
96
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.