Zoro Homepage

096 EURO TYPE C PIN ST ASSY

  • Mfr # 148116-5

  • Zoro # G100952237


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polyester
Application
Signal
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148116-5
Zoro #
G100952237
UPC #
-
Country of Origin
United States

Details

Item
Connector
Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polyester
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Connector Type
Plug
Max. Temp.
105°C
Material
Glass-Filled Polyester
Number of Contacts
96
Current Rating
3 A
Number of Rows
3
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.