Zoro Homepage
This item is Discontinued.
Te Connectivity 09P .140 MNL PLUG PM NAT 1-480672-0

09P .140 MNL PLUG PM NAT (Discontinued)

  • Mfr # 1-480672-0
  • Zoro # G300982928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480672-0
Zoro #
G300982928
UPC #
-
Country of Origin
China

Dimensions

Width
19.18 mm
Length
24.13 mm

Details

Item
Housing
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
6.1 mm
Max. Temp.
105°C
Application
Power, Signal
Material
Nylon
Max. Voltage
250V AC
Terminal Type
Crimp
Contact Type
Socket
Number of Contacts
9
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.