Zoro Homepage

09P MTA-100 HDR ASSY SM SN

  • Mfr # 3-647106-9

  • Zoro # G600928619


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Insulation Color
Black
Max. Voltage
250V AC
Pin Length (In.)
0.29 in
Connection Material
Copper Alloy
Features
Unshrouded Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647106-9
Zoro #
G600928619
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.29 in

Details

Item
Connector
Insulation Color
Black
Max. Voltage
250V AC
Connection Material
Copper Alloy
Features
Unshrouded Header
Terminal Type
Straight Pin
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Application
Signal, Printed Circuit Board, Power
Contact Plating Material
Nickel
Mounting Type
Cable Mount; Vertical; Through Hole; Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.