Zoro Homepage

09P MTA100 PSTD CONN ASSY SN

  • Mfr # 647000-9

  • Zoro # G600927728


product price: $1.45
/ea
Sold in multiples of 75 for $108.75

Key Features

Insulation Color
Red
Wire Range
0.3 to 0.4 mm²
Terminal Type
Closed End Plug
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Overall Length
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647000-9
Zoro #
G600927728
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.3 in

Details

Item
Connector
Insulation Color
Red
Wire Range
0.3 to 0.4 mm²
Terminal Type
Closed End Plug
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Wire Type
Solid or Stranded, Discrete Wire
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.