Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P MTA156 CONN ASSY 18AWG ORA

  • Mfr # 643817-9

  • Zoro # G800928167


product price: $0.62
/ea
Sold in multiples of 200 for $124.00

Key Features

Insulation Color
White
Terminal Type
Closed End Receptacle
Max. Temp.
105 Degrees C
Connection Material
Copper Alloy
Overall Length
35.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643817-9
Zoro #
G800928167
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35.66 mm

Details

Item
Connector
Insulation Color
White
Terminal Type
Closed End Receptacle
Max. Temp.
105 Degrees C
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Features
Strain Relief
Max. Voltage
600V AC
Wire Range
18 AWG
Wire Type
Discrete Wire, Stranded
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.