Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P UMNL HDR ASSY PC 94VO LF 350835-4

09P UMNL HDR ASSY PC 94VO LF (Discontinued)

  • Mfr # 350835-4
  • Zoro # G100939351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350835-4
Zoro #
G100939351
UPC #
-
Country of Origin
China

Dimensions

Width
20.32 mm
Height
13.97 mm
Length
20.32 mm
Contact Plating Thickness
0.76 to 0.91 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Hole Center to Center
6.35 mm
Material
Nylon
Number of Contacts
9
Number of Rows
3
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.