Zoro Homepage
This item is Discontinued.
Te Connectivity 09P UMNL PIN HDR ASSY 94VO 350712-1

09P UMNL PIN HDR ASSY 94VO (Discontinued)

  • Mfr # 350712-1
  • Zoro # G200939367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350712-1
Zoro #
G200939367
UPC #
-
Country of Origin
China

Dimensions

Width
0.8 in
Height
13.97 mm
Length
20.32 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
Plug Housing
Material
Nylon
Terminal Type
Through Hole - Solder
Hole Center to Center
6.35 mm
Number of Rows
3
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Current Rating
10 A
Number of Contacts
9
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.