Zoro Homepage
This item is Discontinued.
Te Connectivity 1 5Mm Pin Hsg 5-7 Pos Assy 1718230-1

1 5Mm Pin Hsg 5-7 Pos Assy (Discontinued)

  • Mfr # 1718230-1
  • Zoro # G705789726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718230-1
Zoro #
G705789726
UPC #
-
Country of Origin
Morocco

Dimensions

Height
39.26 mm
Width
1.732 in
Length
1.546 in

Details

Item
Signal Connector
Color
Black
Insulation Material
Glass-Filled PBT
Maximum Voltage
48 V DC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP6K9K, IP67
Material
Glass-Filled PBT
Application
Signal
Hole Center to Center
11.4 mm
Max. Temp.
120°C
Number of Contacts
7
Max. Voltage
48V DC
Features
Sealable
Flammability Rating
UL 94 HB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.