Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 5Mm Pin Hsg 5-7 Pos Assy

  • Mfr # 1718230-2

  • Zoro # G405789668


product price: $2.89
/ea
Sold in multiples of 30 for $86.70

Key Features

Color
Black
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP69K
Height
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718230-2
Zoro #
G405789668
UPC #
-
Country of Origin
Czechia

Dimensions

Height
28 mm
Length
1.73 in

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP69K
Material
Glass-Filled PBT
Hole Center to Center
11.4 mm
Max. Temp.
120°C
Number of Contacts
7
Features
Sealable
Flammability Rating
UL 94 HB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.