Zoro Homepage

1 CIR UNIV M-N-L CAP

  • Mfr # 172156-1

  • Zoro # G901040416


product price: $0.33
/ea
Sold in multiples of 280 for $92.40

Key Features

Number of Rows
1
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Width
8.2 mm
Height
8.2 mm
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172156-1
Zoro #
G901040416
UPC #
-
Country of Origin
China

Dimensions

Width
8.2 mm
Height
8.2 mm
Length
23.7 mm

Details

Item
Housing
Number of Rows
1
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Material
Nylon
Number of Contacts
1
Connector Terminates To
Wire & Cable
Contact Type
Pin
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.