Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 2MM 30 DP LEAD FREE

  • Mfr # 1-111626-7

  • Zoro # G401040541


product price: $5.15
/ea
Sold in multiples of 16 for $82.40

Key Features

Wire Range
28 AWG
Max. Voltage
125V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111626-7
Zoro #
G401040541
UPC #
-
Country of Origin
China

Dimensions

Width
0.2031 in
Height
8.48 mm
Length
15.16 mm
Max. Insulation Dia.
0.034 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
125V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polyester
Features
Shrouded
Color
Black
Hole Center to Center
2 mm
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Type
Socket
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Number of Contacts
10
Terminal Finish
Tin-Lead
Terminal Type
Insulation Displacement Crimp
Current Rating
0.5 A
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.