Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 AMPMODU MT ASSY DR .100CL 1-102694-0

10 AMPMODU MT ASSY DR .100CL (Discontinued)

  • Mfr # 1-102694-0
  • Zoro # G801040431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102694-0
Zoro #
G801040431
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
15.24 mm
Length
12.7 mm
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
22 AWG
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Color
Black
For Use With
Socket Housing
Material
PBT
Features
Stamped
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket
Contact Finish
Gold Plated
Number of Rows
2
Hole Center to Center
2.54 mm
Wire Type
Discrete
Current Rating
3 A
Number of Contacts
10
Terminal Finish
Tin-Lead
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.