Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 AMPMODU MT COVER DR .100CL

  • Mfr # 102540-3

  • Zoro # G000946541


product price: $1.29
/ea
Sold in multiples of 72 for $92.88

Key Features

Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Number of Positions
10
Row-to-Row Spacing
.100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102540-3
Zoro #
G000946541
UPC #
-
Country of Origin
Mexico

Details

Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Number of Positions
10
Row-to-Row Spacing
.100 in
Cover Type
Polarizing
Body Material
Thermoplastic
Cover Side
Front
UL Flammability Rating
UL 94V-0
Number of Rows
2
Flame Retardant
Yes
Accessory Type
Cover
Centerline (Pitch)
.100 in
Profile
Low

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.