
10 MT OUTER SHELL
Mfr # 103137-2
Zoro # G101037353
product price: $10.49
/eaSold in multiples of 7 for $73.43
Key Features
Accessory Type
Outer Shielding Shell
Mating Alignment
Without
Grounding Contact
Without
Shield Style
Outer
Contact Mating Area Plating Material
Pre-Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103137-2
Zoro #
G101037353
UPC #
-
Country of Origin
United States
Details
Accessory Type
Outer Shielding Shell
Mating Alignment
Without
Grounding Contact
Without
Shield Style
Outer
Contact Mating Area Plating Material
Pre-Tin
Cable Exit Angle
180°
Product Type
Accessory
Shell Material
Brass
Number of Rows
2
Contact Base Material
Brass
Shell Plating Material
Pre-Tin
Number of Positions
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.