Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 POS 5.08MM R/A PLUG TRM BLK 1-796634-0

10 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 1-796634-0
  • Zoro # G600983267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796634-0
Zoro #
G600983267
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Interlock
Without
Connector Style
Plug
Number of Rows
1
Screw Material
Brass
Applies To
Wire
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Current Rating (Max) (A)
15
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Centerline
5.08 mm [ .2 in ]
Voltage (VAC)
300
Mating Angle
180°
Shrouded
No
Contact Mount
Through Hole
Number of Positions
10
Housing Material
Polyamide 6.6
Contact Base Material
Phosphor Bronze
Screwless Terminal Block
No
Screw Flange
Without
Stacked Levels
With
Mounting Angle
Right Angle
Wire Entry Angle
Side
Screw Plating Material
Nickel
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.