
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583861-7
Zoro #
G701044836
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3/4 in
Length
1.83 in
Details
Item
Housing
Max. Temp.
105°C
Color
Black
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Contacts
10
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Type
Crimp
Current Rating
5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.