Zoro Homepage

10 POWER TAP ASSY .100

  • Mfr # 5055673-2

  • Zoro # G601043700


product price: $4.99
/ea
Sold in multiples of 20 for $99.80

Key Features

Max. Temp.
85°C
Application
Power
Finish
Tin Plated
Material
Nylon
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055673-2
Zoro #
G601043700
UPC #
-
Country of Origin
United States

Dimensions

Length
1/2 in

Details

Item
Power Tap
Max. Temp.
85°C
Application
Power
Finish
Tin Plated
Material
Nylon
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Press-Fit; Tap Screw
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Current Rating
15 A
Number of Contacts
10
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.