
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5055556-9
Zoro #
G801043678
UPC #
-
Country of Origin
China
Dimensions
Length
1/2 in
Details
Item
Power Tap
Max. Temp.
85°C
Application
Power
Finish
Tin Plated
Material
Nylon
Number of Contacts
10
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Current Rating
25 A
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit; Tap Screw
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.