Zoro Homepage
This item is Discontinued.
Te Connectivity 10 POWER TAP ASSY WITH SCREW No 6-32 9-55556-0

10 POWER TAP ASSY WITH SCREW No 6-32 (Discontinued)

  • Mfr # 9-55556-0
  • Zoro # G101039531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-55556-0
Zoro #
G101039531
UPC #
-
Country of Origin
China

Dimensions

Length
12.7 mm

Details

Item
Power Tap
Max. Temp.
85°C
Application
Power
Finish
Tin-Lead Plated
Material
Nylon
Current Rating
25 A
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
10
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit; Tap Screw
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.