
10 PWR TAP CONT PLTD STD .100
Mfr # 5055558-3
Zoro # G901026526
product price: $3.79
/eaSold in multiples of 21 for $79.59
Key Features
Overall Length
0.44 in
Connection Type
Through Hole - Press-Fit
Max. Temp.
185 Degrees F
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5055558-3
Zoro #
G901026526
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.44 in
Details
Item
Power Tap
Connection Type
Through Hole - Press-Fit
Max. Temp.
185 Degrees F
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board
Contact Plating Material
Tin
Mounting Type
Board Mount; Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.