Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 SYS50 SMT HDR DR SHD W/O HD

  • Mfr # 147377-1

  • Zoro # G000938584


product price: $1.95
/ea
Sold in multiples of 250 for $487.50

Key Features

Color
Black
Insulation Material
High Performance Polyamide
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147377-1
Zoro #
G000938584
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
High Performance Polyamide
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
With Board Standoff; Panel Mount Feature; Shrouded
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Material
High Performance Polyamide
Number of Contacts
10
Number of Rows
2
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.