Zoro Homepage
This item is Discontinued.
Te Connectivity 1.0 WTB HDR SR RA 10 POS 1-1734709-0

1.0 WTB HDR SR RA 10 POS (Discontinued)

  • Mfr # 1-1734709-0
  • Zoro # G900937144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734709-0
Zoro #
G900937144
UPC #
-
Country of Origin
China

Dimensions

Width
0.195 in
Height
2.9 mm
Length
12.3 mm
Contact Plating Thickness
3.048 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Wire Type
Discrete
For Use With
1470364-x
Features
Shrouded
Wire Range
28 AWG
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Number of Rows
1
Contact Type
Pin
Number of Contacts
10
Current Rating
0.8 A
Contact Finish
Nickel Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.