Zoro Homepage

100 50S CABLE PLUG CONN/COV KI

  • Mfr # 5749621-9

  • Zoro # G900947150


product price: $28.69
/ea
Sold in multiples of 7 for $200.83

Key Features

Cable Clamping Method
Insulation Displacement Crimp (IDC)
Insulated
Yes
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Material
Thermoplastic; Steel
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749621-9
Zoro #
G900947150
UPC #
-
Country of Origin
China

Details

Cable Clamping Method
Insulation Displacement Crimp (IDC)
Insulated
Yes
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Material
Thermoplastic; Steel
Type
Plug
Color
Black
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.