Zoro Homepage

100 50SR CABLE PLUG ASSY

  • Mfr # 5749111-8

  • Zoro # G700946933


product price: $29.99
/ea
Sold in multiples of 7 for $209.93

Key Features

Cable Clamping Method
Insulation Displacement Crimp (IDC)
Insulated
Yes
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Material
Thermoplastic; Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749111-8
Zoro #
G700946933
UPC #
-
Country of Origin
China

Details

Cable Clamping Method
Insulation Displacement Crimp (IDC)
Insulated
Yes
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Material
Thermoplastic; Steel
Color
Black
Type
Plug, Pin
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.