Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ASSY SYS 50 PADDLEBOARD

  • Mfr # 1-5111595-6

  • Zoro # G901041628


product price: $15.15
/ea
Sold in multiples of 616 for $9,332.40

Key Features

Min. Single Wire Size
32 AWG
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Height
6.93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5111595-6
Zoro #
G901041628
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
32 AWG
Height
6.93 mm
Length
2.69 in
Contact Plating Thickness
100 µin
Max. Single Wire Size
30 AWG

Details

Item
Connector
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Black
Material
Thermoplastic
Current Rating
0.5 A
Number of Rows
4
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Number of Contacts
100
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Hole Center to Center
0.64 mm; 1.27 mm
Contact Type
Pin
Terminal Finish
Tin Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.