Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1000APH12L=F8398 8-1609148-5

1000APH12L=F8398 (Discontinued)

  • Mfr # 8-1609148-5
  • Zoro # G400984426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1609148-5
Zoro #
G400984426
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz) (mA)
222
Wiring Configuration
DELTA (3 wire + ground)
Current Rating (A)
1000
Filtered
Yes
Output Type
Bus Bar
Filter Type
Power Line
Voltage (Max) (VAC)
520
Operating Temperature Range (°C)
-10 ° - 50
Input Type
Bus Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.