Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1000APH12P=F8403 9-1609148-0

1000APH12P=F8403 (Discontinued)

  • Mfr # 9-1609148-0
  • Zoro # G500984845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1609148-0
Zoro #
G500984845
UPC #
-
Country of Origin
China

Details

Current Rating (A)
1000
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (mA)
330
Operating Temperature Range (°C)
-10 ° - 50
Input Type
Bus Bar
Wiring Configuration
DELTA (3 wire + ground)
Mount Style
Flanged
Filtered
Yes
Output Type
Bus Bar
Voltage (Max) (VAC)
690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.