Zoro Homepage
This item is Discontinued.
Te Connectivity 10EBF1=F7628  S0 6609018-7

10EBF1=F7628 S0 (Discontinued)

  • Mfr # 6609018-7
  • Zoro # G800984934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609018-7
Zoro #
G800984934
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz)
500 µA
Voltage (Max)
250 VAC
Output Type
.250" FASTON
Filtered
Yes
Mount Style
Flanged
Mount Angle
Right Angle
Type of Connector
IEC 60320-1 C-13
Input Type
IEC
Operating Temperature Range
-10 ° - 40 °C
Filter Type
Power Line
Current Rating
10A
Leakage Current (Max) (120VAC, 60Hz)
250 µA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.