Zoro Homepage

10EC1=F7424 S0

  • Mfr # 1-6609017-3

  • Zoro # G600983106


product price: $31.89
/ea
Sold in multiples of 3 for $95.67

Key Features

Output Type
.250" FASTON
Filtered
Yes
Current Rating (A)
10
Mount Angle
Right Angle
Filter Type
Power Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609017-3
Zoro #
G600983106
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Filtered
Yes
Current Rating (A)
10
Mount Angle
Right Angle
Filter Type
Power Line
Input Type
IEC
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Output Orientation
Straight
Mount Style
Flanged
Type of Connector
IEC 60320-1 C-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.